noscriptEjendals Zenit Evo Unisex Vegan Safety Trainers, Size 3, Black/Red/White, Textile Upper, Aluminium Toe Cap, S1P, EN ISO 20345:2011 7108-36 | Cromwell Tools

Ejendals

Zenit Evo Unisex Vegan Safety Trainers, Size 3, Black/Red/White, Textile Upper, Aluminium Toe Cap, S1P, EN ISO 20345:2011

SKU:

EJE9634417C

MPN:

7108-36

£127.00

Ex VAT

£152.40

Inc VAT

OUT OF STOCK

    Product Details

    Jalas® Zenit Evo Trainers are designed for the best fit for both wide and slim feet. The padded memory foam shaft edge and bellows tongue allow for user comfort, with shock absorption zones reducing fatigue in the foot and lower leg.


    The Boa® fit system reduces the effort of putting on and taking off while speeding up the process of closure and adjustment. Designed to deliver precision fit and quick release, the Boa® system is featured in safety shoes for a range of industries, including medical, sports, and workwear.


    Features and Benefits
    • Plasma treated composite material for nail protection
    • Lightweight for comfort
    • Ventilating insole offering breathable wear
    • Boa® fit system lifetime guarantee


    Typical Applications
    • Dry environments
    • Clean environments


    Standards
    • EN ISO 20345:2011 S1, P, SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    BOA Lacing System

    Colour

    Red White

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    7108/3

    Product Type

    Metal Safety Trainers

    Resistance Features

    Anti-Static Oil-Resistant

    Safety Classification

    S1P

    Series

    Zenit Evo

    Shoe Size

    3

    Slip Resistance Rating

    SRC

    Sole Material

    Rigid Polyurethane

    Standards Met

    EN ISO 20345:2011 S1P SRC

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Textile

    Vegan

    Yes

    Wide Fitting

    No