SKU:
SKE9638379W
MPN:
36770-68696-12
£58.99
Ex VAT
£70.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Experience all-day supportive cushioned comfort with the Skechers Work: Arch Fit SR - Ringstap. This lace-up, slip-resistant shoe features a RepelWell-treated mesh and synthetic upper, a removable Arch Fit insole for customized support, and a lightweight alloy safety toe for added protection.
Features and Benefits
• Patented Skechers Arch Fit insole system with podiatrist-certified arch support
• Podiatrist-designed shape developed with 20 years of data and 120,000 unweighted foot scans
• Removable insole helps mould to your foot to reduce shock and increase weight dispersion
Typical Applications
• Ideal for work environments requiring safety and comfort
Standards
• ASTM F2413 impact & compression standards
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Skechers |
Closure Type | Laces |
Colour | Grey |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 36770-68696-12 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Water-Repellent |
Safety Classification | S3 |
Series | Skechers Work |
Shoe Size | 12 |
Slip Resistance Rating | SRC |
Sole Material | Synthetic |
Toe Cap Material | Alloy |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |