SKU:
FTS9632667J
MPN:
24927-41230-07
£39.99
Ex VAT
£47.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Formal black leather upper with vertical stripe overlays and optional black/pink lacing.
Features and Benefits
• Includes steel toe cap and midsole protection
Typical Applications
• Building surveying management
• Construction management
• Stock management
• Warehouse
• Distributing industries
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038601044678 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FS706 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Puncture-Resistant |
Safety Classification | S1P |
Series | Sophie |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |