noscriptPasadena Unisex Safety Trainers, Size 12, Black/Lime, Upper, Steel Toe Cap, SB, EN ISO 20345:2011 ST227BL | Cromwell Tools

(Unbranded)

Pasadena Unisex Safety Trainers, Size 12, Black/Lime, Upper, Steel Toe Cap, SB, EN ISO 20345:2011

SKU:

BMT9637454V

MPN:

ST227BL

£29.99

Ex VAT

£35.99

Inc VAT

OUT OF STOCK

    Product Details

    ST227BL
    200 Joule Steel Toe Cap
    Comfort Lining & Footbed
    Padded Tongue
    Lightweight Rubber/EVA Sole
    Slip Resistant to SRC
    EN ISO 20345 2011


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    (Unbranded)

    Closure Type

    Laces

    Colour

    Lime

    EAN

    5060545913734

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Product Type

    Metal Safety Trainers

    Resistance Features

    Impact-Resistant

    Safety Classification

    SB

    Series

    Pasadena

    Shoe Size

    12

    Slip Resistance Rating

    SRC

    Sole Material

    EVA

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Vegan

    No

    Wide Fitting

    No