noscriptU Power Stego Unisex Safety Trainers, Size 7, Black/Grey, ESD, Putek PLUS® Upper, Aluminium Toe Cap, S3, EN ISO 20345:2011 RL10376-41 | Cromwell Tools

U Power

Stego Unisex Safety Trainers, Size 7, Black/Grey, ESD, Putek PLUS® Upper, Aluminium Toe Cap, S3, EN ISO 20345:2011

SKU:

UPW9639273B

MPN:

RL10376-41

£74.99

Ex VAT

£89.99

Inc VAT

OUT OF STOCK

    Product Details

    The Stego high-top safety trainers are designed for a superior fit. A lightweight and water-repellent design, they provide durability and protection. The laces and padded nylon bellows enhance comfort for extended wear, while the expanded PU midsole guarantees lightness to deliver unrivalled comfort and safety.


    Features and Benefits
    • High abrasion-resistant PUTEK® PLUS, water-resistant, and breathable upper provides durable and breathable protection for long-lasting comfort
    • Save & Flex PLUS® pierce-resistant non-metal midsole enhances safety without sacrificing flexibility for unrestricted movement
    • PU/PU and Infinergy® sole provide reliable stability and energy return for enduring comfort
    • Wingtex® air tunnel lining has a breathable design for continuous ventilation and all-day freshness
    • AirToe aluminium toe cap delivers lightweight yet robust protection for superior safety
    • Soft E-TPU Infinergy® foam intersole provides unparalleled cushioning and support for maximum comfort during extended wear


    Typical Applications
    • Transport
    • Logistics
    • Humid environments
    • The tertiary sector


    Standards
    • EN ISO 20345:2011 S3 CI ESD SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    U Power

    Closure Type

    Laces

    Colour

    Grey

    EAN

    8033546376362

    ECLASS Code

    40011301

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    RL10376-41

    Product Type

    Metal Safety Trainers

    Resistance Features

    Abrasion-Resistant Anti-Static Oil-Resistant Perforation-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Stego

    Shoe Size

    7

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Putek PLUS®

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No