SKU:
UPW9639273C
MPN:
RL10376-42
£74.99
Ex VAT
£89.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Stego high-top safety trainers are designed for a superior fit. A lightweight and water-repellent design, they provide durability and protection. The laces and padded nylon bellows enhance comfort for extended wear, while the expanded PU midsole guarantees lightness to deliver unrivalled comfort and safety.
Features and Benefits
• High abrasion-resistant PUTEK® PLUS, water-resistant, and breathable upper provides durable and breathable protection for long-lasting comfort
• Save & Flex PLUS® pierce-resistant non-metal midsole enhances safety without sacrificing flexibility for unrestricted movement
• PU/PU and Infinergy® sole provide reliable stability and energy return for enduring comfort
• Wingtex® air tunnel lining has a breathable design for continuous ventilation and all-day freshness
• AirToe aluminium toe cap delivers lightweight yet robust protection for superior safety
• Soft E-TPU Infinergy® foam intersole provides unparalleled cushioning and support for maximum comfort during extended wear
Typical Applications
• Transport
• Logistics
• Humid environments
• The tertiary sector
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | U Power |
Closure Type | Laces |
Colour | Grey |
EAN | 8033546376379 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RL10376-42 |
Product Type | Metal Safety Trainers |
Resistance Features | Abrasion-Resistant Anti-Static Oil-Resistant Perforation-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Stego |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Putek PLUS® |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |