U Power

Thomas Unisex Safety Trainers, Size 11, Black, ESD, Nubuck Leather Upper, Aluminium Toe Cap, S3, EN ISO 20345:2011

SKU:

UPW9630768W

MPN:

RV20134-46

£60.99

Ex VAT

£73.19

Inc VAT

IN STOCK (3)

    Product Details

    The Thomas lightweight safety work trainers redefine workplace comfort and protection for men and women. Ideal for diverse applications, including cold environments, these CI safety shoes prioritise foot well-being. The U-Power® original insole, with a light polyurethane compound, guarantees comfort and antibacterial benefits, complemented by the WingTex Air tunnel lining for breathability.


    Features and Benefits
    • Nubuck-effect, water-repellant microfibre upper for a luxurious feel and enhanced durability
    • Save & Flex Air midsole ensures flexibility without compromising on performance
    • WingTex® lining with a breathable air tunnel keeps you comfortable in any environment
    • AirToe aluminium toe cap provides reliable toe protection for a secure work experience
    • Soft expandable PU intersole reduces overall weight while guaranteeing robust foot protection


    Typical Applications
    • Trades
    • Warehouse workers
    • Transport and logistics sector


    Standards
    • EN ISO 20345:2011 S3 CI ESD SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    U Power

    Closure Type

    Laces

    Colour

    Black

    EAN

    8033546493694

    ECLASS Code

    40011301

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    RV20134-46

    Product Type

    Metal Safety Trainers

    Resistance Features

    Abrasion-Resistant Anti-Static Oil-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    Thomas

    Shoe Size

    11

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No