SKU:
UPW9630768Q
MPN:
RV20134-41
£60.99
Ex VAT
£73.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Thomas lightweight safety work trainers redefine workplace comfort and protection for men and women. Ideal for diverse applications, including cold environments, these CI safety shoes prioritise foot well-being. The U-Power® original insole, with a light polyurethane compound, guarantees comfort and antibacterial benefits, complemented by the WingTex Air tunnel lining for breathability.
Features and Benefits
• Nubuck-effect, water-repellant microfibre upper for a luxurious feel and enhanced durability
• Save & Flex Air midsole ensures flexibility without compromising on performance
• WingTex® lining with a breathable air tunnel keeps you comfortable in any environment
• AirToe aluminium toe cap provides reliable toe protection for a secure work experience
• Soft expandable PU intersole reduces overall weight while guaranteeing robust foot protection
Typical Applications
• Trades
• Warehouse workers
• Transport and logistics sector
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546493649 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RV20134-41 |
Product Type | Metal Safety Trainers |
Resistance Features | Abrasion-Resistant Anti-Static Oil-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Thomas |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |