noscriptThrow S3 SRC Black Safety Trainers | Cromwell Tools

Cofra

Throw S3 SRC Black Safety Trainers

7 Variations

Upper: Water repellent printed leather
Internal Lining: 100% polyester fabric, three-dimensional, breathable, it absorbs and releases the moisture, abrasion resistant
Footbed: PU15, made of scented and highly shock absorbing polyurethane, thanks to the 15 mm thickness in the heel area, anatomic, antistatic, holed. The upper layer is made of antibacterial textile to prevent from bad odours, to absorb moisture and keep the foot dry
Sole: Dual-density polyurethane
Toe Cap: Aluminium 200J
Midsole: Non metallic APT PLATE - Zero Perforation
Width: 11 Mondopoint
Accessories: Provided with another pair of laces of a different colour
Standard: EN ISO 20345:2011