SKU:
PBL9631057E
MPN:
PB55
£41.49
Ex VAT
£49.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The PB55 is a lightweight, non-metal trainer ideal for use in airports, security areas, or any environment where metal detectors are present. The highly breathable construction also makes the trainers ideal for wear in hot or humid conditions.
Features and Benefits
• Upper is constructed from breathable, perforated suede leather with textile tongue and collar
• Inner lining is constructed from b-dry abrasion resistant moisture wicking textile
• Moisture wicking, breathable and washable footbed
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Performance Brands |
Closure Type | Laces |
Colour | Grey |
EAN | 4250965400711 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | PB55 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Shock Absorption |
Safety Classification | S1P |
Series | Thunder |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 S1P SRC |
Toe Cap Material | Polycarbonate |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede Textile |
Vegan | No |
Wide Fitting | No |