noscriptTNM12 Men's Black Safety Trainers | Cromwell Tools

Tuffsafe

TNM12 Men's Black Safety Trainers

4 Variations

200 Joules impact protection. Guards against falling objects and collisions and prevents sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 300°C. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
S3 classified.
Manufactured to EN ISO 20345:2011.

200J toecap. Midsole. Waterproof for dry feet in wet conditions. Dual density soles.

NMP Non-Metal Protection - non-metal composite toecap and midsole, for working in areas where security screening is a necessity.