SKU:
PBL9631000E
MPN:
PB52/7
£39.49
Ex VAT
£47.39
Inc VAT
11 Variations Available
Product Details
Product Specification
These lightweight non-metal trainers are ideal for use in applications where metal detectors are present.
Features and Benefits
• Lightweight, injected dual density PU/PU soling system is complete with slip resistance, shock absorption, anti-static properties and heat resistance to 120°C
• Moisture wicking, breathable and washable footbed
Typical Applications
• Airports
• Security areas
• Warehousing
• Distribution
• Manufacturing
• Security
• Transport
• Offices
Attribute | Value |
---|---|
Brand | Perf |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
MFR Part No. | PB52/7 |
Product Type | Composite Safety Trainers |
Resistance Features | Abrasion-Resistant Anti-Static Heat-Resistant Puncture-Resistant Shock Absorption |
Safety Classification | S3 |
Series | Tornado |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 S3 SRC |
Toe Cap Material | Fibreglass |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |