noscriptTurbo IGS Grey Safety Trainers | Cromwell Tools

V12 Footwear

Turbo IGS Grey Safety Trainers

18 Variations

Designed with advanced materials, this durable, metal-free safety trainer is lightweight and stylish. Comfortable and water repellent, the IGS soles deliver excellent traction in wet, oily, and greasy environments.

Features and Benefits
• Metal-free design for a lightweight safety shoe
• Nano composite toecap and protective midsole deliver excellent impact and penetration protection
• Leather free and constructed from advanced materials that are both Vegan friendly and fully ESD compliant
• Innovative IGS (Intelligent Grip System) rubber sole ensures excellent grip on any surface
• Underfoot cushioning further enhances wearer comfort
• Heat resistant up to 300°C approx.

Standards
• EN ISO 20345:2011 S1P HI HRO ESD SRC

Sort By:
Most Popular

Rows per page:

25

1-18 of 18

Rows per page:

25

1-18 of 18