SKU:
PBL9631041Q
MPN:
PB41-BLK-10
£54.99
Ex VAT
£65.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Tyson Low is suitable for most industrial applications.
Features and Benefits
• Comfortable due to breathable suede/textile upper and abrasion resistant, moisture wicking lining
• Textile pierce resistant midsole aids wearer safety
• Ideal for driving due to lightweight and flexible construction
• Heat resistance to 120°C increasing versatility
Typical Applications
• Manufacturing
• Warehousing
• Distribution
• Driving
Attribute | Value |
---|---|
Anti-Static Protection | Yes |
Brand | Performance Brands |
Closure Type | Laces |
Colour | Black |
EAN | 5060476653136 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Metal Free | No |
MFR Part No. | PB41-BLK-10 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Puncture-Resistant Shock Absorption |
Safety Classification | S1P |
Series | Tyson |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede Textile |
Wide Fitting | No |