SKU:
HIM9634210E
MPN:
4300
£54.99
Ex VAT
£65.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Metal-free and lightweight, these work trainers are ideal for wear in wet and oily conditions. Constructed from durable materials, these safety trainers are comfortable and offer all-round protection.
Features and Benefits
• Padded collar and tongue for a more comfortable and firm fit
• Penetration resistant composite midsole plate tested to 1,100 Newton
• Dual Density PU sole offers excellent abrasion resistance
• Oil-resistant for easy cleaning
• Heat resistant to 300°C contact
• Composite toecap delivers up to 200 Joules impact protection
• Slip-resistant outsole for safety
• Energy absorbent heel for reduced leg and foot fatigue
• Antistatic to reduce the build-up of static electricity on carpets and electrical equipment
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Blue |
EAN | 5055286165580 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 4300 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant |
Safety Classification | S1P |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Wide Fitting | No |