SKU:
TFF9638512K
MPN:
TFF-963-8512K
£30.99
Ex VAT
£37.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
• Polyurethane sole with action nubuck leather upper
• 200J steel toecap
• Steel midsole
• High quality full length footbed for increased comfort
• EN ISO 20345
S3
SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140334328 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static |
Safety Classification | S3 |
Shoe Size | 12 |
Shoe Style | Industrial |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |