SKU:
FTS9632131M
MPN:
24883-41148-13
£81.49
Ex VAT
£97.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The FS23 trainer is a stylish, softshell black trainer encompassing a steel midsole, loop lacing system and hardwearing rubber/phylon sole. The trainer also has a rubber toe and heel guards. ISO20345 Safety Footwear Standard.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FS23 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Water-Resistant |
Safety Classification | S3 |
Shoe Size | 13 |
Slip Resistance Rating | SRA |
Sole Material | Phylon |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Rubber |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |