SKU:
BMT9637515N
MPN:
ST296BG
£29.49
Ex VAT
£35.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
ST296BG
200 Joule Steel Toe Cap
Comfort Lining & Footbed
Padded Tongue
Lightweight Rubber/EVA Sole
Slip Resistant to SRC
EN ISO 20345 2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | White |
EAN | 5060545913932 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Impact-Resistant |
Safety Classification | SB |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Polyurethane |
Vegan | No |
Wide Fitting | No |