SKU:
FTS9633081A
MPN:
17522-25122-02
£45.49
Ex VAT
£54.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
FS214
Black Lightweight trainer, 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Oil, petrol, water, acid and alkali resistant. PU sole. Padded collar and tongue, Pull-on loop.
SBP, SRA classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038601019188 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FS214 |
Product Type | Metal Safety Trainers |
Resistance Features | Acid-Resistant Alkali-Resistant Impact-Resistant Oil-Resistant Puncture-Resistant Water-Resistant |
Safety Classification | SBP |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO20345 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre Nylon Mesh |
Vegan | Yes |
Wide Fitting | No |