SKU:
UVX9632858T
MPN:
6824235
£148.00
Ex VAT
£177.60
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The uvex® 1 G2 planet redefines safety footwear, seamlessly blending sustainability and performance. With 30% recycled materials, it adheres to strict eco-friendly standards without compromising protective features or comfort, maintaining the excellence of the uvex 1 G2 models.
Features and Benefits
• Silicone and plasticiser-free sole materials for optimal paint adherence
• Quick, personalised adjustment with elastic laces
• Innovative uvex® iPUREnrj sole technology offers superior shock absorption, rebound, and stability
• Outer sole made from uvex® x-tended grip planet TPU with up to 10% recycled PU waste for excellent slip resistance on industrial floors
• ESD compliant with discharge resistance under 35 Megohms
• Penetration-resistant, non-metallic midsole from 100% recycled material for flexibility and safety
• TPU scuff cap made from 40% recycled material protects against wear
• Breathable lining with bamboo and recycled polyester for climate management
• Upper made from x-dry knit planet textile from 100% recycled PET bottles for sustainability
• Exceptional wearer comfort with a wider, virtually seam-free construction, and soft padding on the tongue and collar
• Removable antistatic insole made from 100% recycled PET bottles and recycled PU provides moisture transport, shock absorption, and arch support
Typical Applications
• Light applications
Standards
• EN ISO 20345:2011 S1 P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Green |
ECLASS Code | 40011301 |
Environmental Claim | Manufactured from 30% Recycled Materials |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6824235 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Penetration-Resistant |
Safety Classification | S1 |
Series | uvex 1 G2 Planet |
Shoe Size | 2 |
Slip Resistance Rating | SRC |
Sole Material | Thermoplastic Polyurethane |
Toe Cap Material | Xenova® |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Recycled PET Bottles |
Vegan | Yes |
Wide Fitting | No |