SKU:
UVX9632847A
MPN:
8544835
£105.50
Ex VAT
£126.60
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Uvex® 1 lightweight safety trainer design is based on the latest physiological research and technologies, to reduce work-related stresses on the musculoskeletal system, with an aim to optimise comfort and well-being. They have a sleek, ergonomic design which removes pressure points on the foot, ensuring maximum comfort and flexibility during extended wear. Shock absorption in the heel and front supports legs and ankles, protecting joints from impact. The water-resistant upper protects the foot during adverse weather conditions, making these trainers ideal for any environment.
Features and Benefits
• Climazone technology keeps the wearer comfortable
• Elastic laces for quick, individual adjustment (normal laces also provided)
• Mesh lining delivers optimum breathability for comfort
• Chrome-free to prevent chrome allergies
• Removable anti-static insole for added comfort
• Padded collar and tongue for comfort and reduced rubbing
• Dual density polyurethane sole for excellent slip-resistance
• Advanced uvex xenova® toe cap: 100% metal-free, compact, anatomical, stable, non-conductive, and antimagnetic
Standards
• EN ISO 20345:2011 S2 SRC
Approvals
• Meets ESD requirements (<35 megohms ground resistance)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 4031101534619 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 8544/8 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Fuel-Resistant Heat-Resistant Oil-Resistant Water-Resistant |
Safety Classification | S2 |
Series | uvex 1 |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 S2 SRC |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Velour |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |