SKU:
UVX9632821B
MPN:
8511837
£127.00
Ex VAT
£152.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
These Uvex® class S1 safety trainers deliver excellent foot protection and support. Ergonomically designed with a minimalist sporty style, they offer reliable user comfort in a wide range of light-duty applications.
Features and Benefits
• 100% metal-free Xenova® toecap for impact protection and side stability
• Medial and lateral heel support to stabilise the foot and protect against twisting
• Removable anti-static insole with moisture lock system for comfort in all weathers
• Made using synthetic materials to suit users with allergies
• Silicone-free for use in painting and finishing industries
• Elastic laces for quick adjustment
• Shock absorption for reduced muscle strain
• Mesh lining for excellent breathability
Standards
• EN ISO 20345:2011 S1 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Grey |
EAN | 4031101528687 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 8511/8 |
Product Type | Composite Safety Trainers |
Resistance Features | Heat-Resistant Shock Absorption |
Safety Classification | S1 |
Series | uvex 1 |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Synthetic |
Vegan | No |
Wide Fitting | No |