SKU:
UVX9631531N
MPN:
8474338
£74.99
Ex VAT
£89.99
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
The uvex-1 safety trainer is a go-to choice for those seeking a perfect blend of safety and comfort. With an ultra-light, flexible design and high breathability, it effortlessly caters to active lifestyles at work and beyond. The mesh lining ensures breathability, while the soft padded tongue and collar enhance overall comfort. Whether navigating dynamic work environments or enjoying off-duty activities, the uvex-1 trainer provides reliable safety features without compromising agility, making it the ideal footwear companion for those prioritising both safety and flexibility in their daily routines.
Features and Benefits
• Suitable for those allergic to chrome, made from synthetic materials
• Elastic 'speed' laces for quick, individual adjustment
• Scuff cap enhances durability for longer-lasting wear
• Pull tab for easy on-off fit
• Composite toe cap provides up to 200 Joules impact protection
• Metal-free design for lightweight and comfortable footwear
• Meets ESD specification with volume resistance under 35 megaohms
• Virtually seamless design eliminates pressure points for all-day comfort
• Soft textile upper and mesh lining ensure high-level breathability
• Soft padded tongue and collar enhance overall comfort
• Removable comfort insole made of 73% recycled polyurethane with enhanced shock absorption
• Dual-density PU anti-fatigue, flexible sole provides optimum slip resistance, exceptional shock absorption, and arch support
Typical Applications
• Construction
• Manufacturing
• Laboratories
Standards
• EN ISO 20345:2011 S1 P SRC
• EN ISO 20345:2022 S1 PL FO SR
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Blue |
EAN | 4031101978079 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 8474338 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant Shock Absorption |
Safety Classification | S1P |
Series | uvex 1 |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Wide Fitting | No |