SKU:
UVX9632882A
MPN:
8562835
£83.99
Ex VAT
£100.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Multi-purpose safety trainer. Designed specifically for the contours of the female foot. 100% metal free. Made with synthetic materials. Elastic laces. Outsole is resistant to temperatures up to +120°C.
grey/pink
EN ISO 20345:2011
S2 SRC.
ESD rated
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Grey |
EAN | 4031101566368 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 8562/8 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Water-Resistant |
Safety Classification | S2 |
Series | uvex 1 |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Synthetic |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |