SKU:
UVX9631020G
MPN:
6502241
£109.00
Ex VAT
£130.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Multi-purpose safety trainer with metal-free, penetration-resistant midsole. Soft, breathable water-repellent leather upper. Metal-free xenova® toe cap. No thermal conductivity and antimagnetic properties. Meets ESD requirements: resistance to ground > 35 megaohm
Colour: black/orange
EN ISO 20345:2011
S3
SRC.
ESD Rated
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Orange |
EAN | 4031101609539 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6502241 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant Water-Repellent |
Safety Classification | S3 |
Series | uvex 2 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |