noscriptPuma Celerity Women's Safety Trainers, Size 4, Blue/Green, Mesh Upper, Steel Toe Cap, S1P, EN ISO 20345:2011 24860-41120-04 | Cromwell Tools

Puma

Celerity Women's Safety Trainers, Size 4, Blue/Green, Mesh Upper, Steel Toe Cap, S1P, EN ISO 20345:2011

SKU:

PUM9631900C

MPN:

24860-41120-04

£73.49

Ex VAT

£88.19

Inc VAT

OUT OF STOCK

    Product Details

    These women's safety trainers are constructed from an almost seamless synthetic mesh, which makes the trainer attractive as well as having great safety features.


    Features and Benefits
    • The bright blue and green upper is attractive but also gives you good levels of comfort, by allowing the feet to breathe
    • The outsole has excellent slip resistant properties, as well as good cushioning, which enhances wearer comfort
    • Puncture resistant composite midsole equips the wearer with underfoot protection
    • Outsole is resistant to oils, acids and alkalis and is heat resistant to 300 degrees


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Puma

    Closure Type

    Laces

    Colour

    Blue Green

    EAN

    4051428060219

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Women

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    642900-37

    Product Type

    Metal Safety Trainers

    Resistance Features

    Acid-Resistant Alkali-Resistant Anti-Static Heat-Resistant Oil-Resistant Puncture-Resistant Shock Absorption

    Safety Classification

    S1P

    Series

    Celerity

    Shoe Size

    4

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011 S1P SRC

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Mesh

    Vegan

    No

    Wide Fitting

    No