SKU:
FTS9633058G
MPN:
19342-29791-04
£47.79
Ex VAT
£57.35
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Women's safety trainers with steel toe cap and midsole protection. Stylish black leather upper with slick pink lines, leather overlays and dual fuchsia stitching accents. Lace-up front with three perforated eyelets and upper speed lacing hooks. Textile mesh lining with a supportive padded collar and tongue. Heat resistant rubber sole with front toe bumper. Engineered channels and a central groove on the outsole drains away fluids offering suburb slip resistance. Conforms to EN ISO20345 Safety Footwear Standard.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038600116116 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FS47 |
Product Type | Metal Safety Trainers |
Resistance Features | Heat-Resistant Puncture-Resistant |
Safety Classification | S1P |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO20345 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |