noscriptHimalayan Women's Safety Trainers, Size 6, Pink/Grey, Leather/Textile Upper, Composite Toe Cap, S1P, EN ISO 20345:2011 4302 | Cromwell Tools

Himalayan

Women's Safety Trainers, Size 6, Pink/Grey, Leather/Textile Upper, Composite Toe Cap, S1P, EN ISO 20345:2011

SKU:

HIM9634210L

MPN:

4302

£54.99

Ex VAT

£65.99

Inc VAT

IN STOCK (2)

    Product Details

    Metal-free lightweight work trainers that are durable and comfortable and provide all round protection.


    Features and Benefits
    • Mesh and leather upper
    • Protective scuff cap
    • Padded collar and tongue for more comfortable and firm fit
    • Penetration resistant composite midsole plate tested to 1,100 Newton
    • Dual Density PU sole offers excellent abrasion resistance
    • Ideal for environments where oils and solvents are used
    • Heat resistant to 300°C contact


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Himalayan

    Closure Type

    Laces

    Colour

    Grey Pink

    EAN

    5055286165719

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Women

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    4302

    Product Type

    Composite Safety Trainers

    Resistance Features

    Anti-Static Heat-Resistant Oil-Resistant Penetration-Resistant

    Safety Classification

    S1P

    Shoe Size

    6

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Textile

    Vegan

    No

    Wide Fitting

    No