uvex

X-Tended Support Safety Trainers, Black & Red

11 Variations

These multi-purpose safety trainers feature increased anti-twist protection to keep ankles and calves free from injury and fatigue.

Features and Benefits
• Extremely lightweight and flexible for user comfort
• 100% metal-free xenova® toe cap reduces heat and cold transference
• Shoes' side frame offers medial and lateral support for all-round stability
• Climazone technology regulates shoe temperature for optimum comfort
• High-tech micro velour perforated construction allows for breathability
• Virtually seamless design eliminates the pressure points and blisters
• Removable comfort insole for wearability during prolonged wear
• Dual-density polyurethane sole delivers excellent shock absorption
• Free from silicones and phthalates to avoid product contamination
• Available in a multi-width system to suit all sizes and shapes of feet
• Elastic laces for quick, individual adjustment
• Heat-resistant outsole up to temperatures of +120°C

Standards
• EN ISO 20345:2011 S1 SRC

Approvals
• ESD certified resistance to ground < 35 megohms

Sort By:
Most Popular

Rows per page:

25

1-11 of 11

Rows per page:

25

1-11 of 11