noscriptPuma Xelerate Unisex Safety Trainers, Size 10, Grey, Textile Upper, Fibreglass Toe Cap, S1P, EN ISO 20345:2011 25459-42355-11 | Cromwell Tools

Puma

Xelerate Unisex Safety Trainers, Size 10, Grey, Textile Upper, Fibreglass Toe Cap, S1P, EN ISO 20345:2011

SKU:

PUM9636430L

MPN:

25459-42355-11

£81.49

Ex VAT

£97.79

Inc VAT

OUT OF STOCK

    Product Details

    Protection: Fiberglass Toe Cap and flexible FAP® midsole
    Plus: TPU protection in the toe area, metal free
    Upper: seamless woven SAFETY KNIT™ textile
    Lining: BreathActive functional lining
    Footbed: evercushion® BA
    Sole: rubber sole URBAN with ldCELL and Rotation Point System, 300°C heat resistant


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Puma

    Closure Type

    Laces

    Colour

    Grey

    EAN

    4051428060158

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    25459-42355-11

    Product Type

    Composite Safety Trainers

    Resistance Features

    Anti-Static Heat-Resistant Oil-Resistant

    Safety Classification

    S1P

    Series

    Xelerate

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Fibreglass

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Textile

    Vegan

    No

    Wide Fitting

    No