SKU:
EJE9634417L
MPN:
7108-41
£127.00
Ex VAT
£152.40
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Jalas® Zenit Evo Trainers are designed for the best fit for both wide and slim feet. The padded memory foam shaft edge and bellows tongue allow for user comfort, with shock absorption zones reducing fatigue in the foot and lower leg.
The Boa® fit system reduces the effort of putting on and taking off while speeding up the process of closure and adjustment. Designed to deliver precision fit and quick release, the Boa® system is featured in safety shoes for a range of industries, including medical, sports, and workwear.
Features and Benefits
• Plasma treated composite material for nail protection
• Lightweight for comfort
• Ventilating insole offering breathable wear
• Boa® fit system lifetime guarantee
Typical Applications
• Dry environments
• Clean environments
Standards
• EN ISO 20345:2011 S1, P, SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | BOA Lacing System |
Colour | Red White |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 7108/7 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant |
Safety Classification | S1P |
Series | Zenit Evo |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | Yes |
Wide Fitting | No |