£18.49
Ex VAT
£22.19
Inc VAT
13 Variations Available
Product Details
Product Specification
933M
Exceptional durability and great attention to detail. Button down collar. Back yoke with 2 side pleats. V-shaped pocket over left chest. Rounded hem.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Collar Size | 20in. |
Colour | White |
ECLASS Code | 40010302 |
Gender | Men |
MFR Part No. | 933M |
Product Type | Shirt |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |