SKU:
KUS9620706B
MPN:
KK701-WTE-10
£13.49
Ex VAT
£16.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The women's short sleeve Oxford is a staple garment within the corporate collection. It's timeless design offers a smart and consistent style across the team.
Fabric: 85/15 mercerised cotton polyester
Weight: 125gsm
Features: Button down, fused stand up collar, Darts to front and back, Rounded hem, Spare buttons
Decoration Information: Embroidery, Heat Transfer, Screen Printing
Attribute | Value |
---|---|
Brand | Kustom Kit |
Colour | White |
EAN | 5036140480971 |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | KK701 |
Product Type | Blouse |
Size | 10 |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |