£19.49
Ex VAT
£23.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Short sleeve Oxford shirt, 55/45 mercerised cotton polyester poplin, 105gsm, back yoke, chest pocket and a classic collar.
Attribute | Value |
---|---|
Brand | Kustom Kit |
Collar Size | 18.5in. |
Colour | White |
EAN | 5036140478121 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | KK102 |
Product Type | Oxford Shirt |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |