£20.49
Ex VAT
£24.59
Inc VAT
10 Variations Available
Product Details
Product Specification
KK104
Long sleeve oxford shirt, 55/45 mercerised cotton polyester poplin 105gsm with back yoke, chest pocket and classic collar. Poplin Knit Type.
Attribute | Value |
---|---|
Brand | Kustom Kit |
Collar Size | 16.5in. |
Colour | White |
EAN | 5036140477087 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton |
MFR Part No. | KK104 |
Product Type | Oxford Shirt |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |