noscriptKustom Kit KK105 Men's 17in Long Sleeve White Oxford Shirt KK105A-WTE-17 | Cromwell Tools

Kustom Kit

KK105 Men's 17in Long Sleeve White Oxford Shirt

SKU:

KUS9620103W

MPN:

KK105A-WTE-17

£24.99

Ex VAT

£29.99

Inc VAT

IN STOCK (10)

    Product Details

    Long sleeved button down collar oxford shirt, 85/15 mercerised cotton polyester 125gsm, with adjustable cuffs, back yoke, button down collar, centre back pleat and chest pocket.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kustom Kit

    Collar Size

    17in.

    Colour

    White

    EAN

    5036140478213

    ECLASS Code

    40010302

    Fabric Weight

    125g/m²

    Gender

    Men

    Material

    Cotton Polyester

    MFR Part No.

    KK105

    Product Type

    Oxford Shirt

    Sleeve Type

    Long Sleeve

    UNSPSC Code

    53101600