£18.49
Ex VAT
£22.19
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
85% Cotton, 15% Polyester. Button down collar. Chest Pocket. Rounded Shirt tail. Fused collar. Oxford Weave. Weight 125gsm.
Attribute | Value |
---|---|
Brand | Kustom Kit |
Collar Size | 15in. |
Colour | Charcoal Grey |
EAN | 5036140477728 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | KK109 |
Product Type | Oxford Shirt |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |