£18.49
Ex VAT
£22.19
Inc VAT
13 Variations Available
Product Details
Product Specification
K109
85% Cotton, 15% Polyester. Button down collar. Chest Pocket. Rounded Shirt tail. Fused collar. Oxford Weave. Weight 125gsm. Colour: Bottle Green.
Attribute | Value |
---|---|
Brand | Kustom Kit |
Collar Size | 15in. |
Colour | Blue |
EAN | 5036140477476 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | KK109 |
Product Type | Shirt |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |