£12.99
Ex VAT
£15.59
Inc VAT
48 Variations Available
Product Details
Product Specification
Product Documents
The Oxford Classic Fit Men's Shirt from Kustom Kit® delivers smart and comfortable wear for the office.
Features and Benefits
• Fused stand up collar for consistent appearance
• Two pleats at the back for a better fit
• Left chest pocket for small item storage
• Single stitched yoke and armhole seams for minimum rubbing and irritation
• Machine washable at 50°C for convenience
• Double stitched side and sleeve seams for durability
Approvals
• Oeko-Tex®
Attribute | Value |
---|---|
Brand | Kustom Kit |
Collar Size | 16in. |
Colour | Light Blue |
EAN | 5036140479258 |
ECLASS Code | 40010302 |
Fabric Weight | 135g/m² |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | KK350 |
Product Type | Shirt |
Series | Oxford™ |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |