Kustom Kit

KK350 Men's 17.1/2in Short Sleeve Light Blue Oxford Shirt

SKU:

KUS9620350F

MPN:

KK350-LBL-17H

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (6)

    Product Details

    The Oxford Classic Fit Men's Shirt from Kustom Kit® delivers smart and comfortable wear for the office.


    Features and Benefits
    • Fused stand up collar for consistent appearance
    • Two pleats at the back for a better fit
    • Left chest pocket for small item storage
    • Single stitched yoke and armhole seams for minimum rubbing and irritation
    • Machine washable at 50°C for convenience
    • Double stitched side and sleeve seams for durability


    Approvals
    • Oeko-Tex®


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kustom Kit

    Collar Size

    17.5in.

    Colour

    Light Blue

    EAN

    5036140479289

    ECLASS Code

    40010302

    Fabric Weight

    135g/m²

    Gender

    Men

    Material

    Cotton Polyester

    MFR Part No.

    KK350

    Product Type

    Shirt

    Series

    Oxford™

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53101600