£20.49
Ex VAT
£24.59
Inc VAT
23 Variations Available
Product Details
Product Specification
Product Documents
The Oxford Classic Fit Long-Sleeved Men's Shirt from Kustom Kit® delivers smart and comfortable wear for the office.
Features and Benefits
• Fused stand up button down collar for consistent appearance
• Two pleats at the back for a more comfortable fit with easy movement
• Left chest pocket for small item storage
• Single stitched yoke and armhole seams for minimum rubbing and irritation
• Machine washable at 50°C for convenience
• Double stitched side and sleeve seams for durability
Approvals
• Oeko-Tex®
Attribute | Value |
---|---|
Brand | Kustom Kit |
Collar Size | 15in. |
Colour | Light Blue |
EAN | 5036140479425 |
ECLASS Code | 40010302 |
Fabric Weight | 135g/m² |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | KK351 |
Product Type | Oxford Shirt |
Series | Oxford |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |