£17.00
Ex VAT
£20.40
Inc VAT
15 Variations Available
Product Details
Product Specification
KK351
Left chest pocket. Adjustable cuffs. Self-colour buttons. Double folded seams. Back yoke and two side pleats. Curved hem. Oxford Weave. 70% cotton/30% polyester. Weight: 135gsm.
Attribute | Value |
---|---|
Brand | Kustom Kit |
Collar Size | 16in. |
Colour | White |
EAN | 5036140479500 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | KK351 |
Product Type | Shirt |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |