£15.49
Ex VAT
£18.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Kustom Kit KK360
A comfortable yet hardwearing cotton rich short sleeve ladies Oxford Shirt that is suitable for a range of corporate environments. Fused stand up collar, Regular collar, Rounded hem, Spare buttons, Two darts to front and back. Highly functional features include easy iron properties and ability to be washed at 50°c.
Colours: Black, White, Light Blue, Italian Blue, French Navy, Pink, Red
Sizes: 6 - 20
(Sizes: 22 - 28 available to order)
Fabric: 70% Cotton, 30% Polyester. Weight: 135gsm
Attribute | Value |
---|---|
Brand | Kustom Kit |
Colour | Light Blue |
EAN | 5036140480063 |
ECLASS Code | 40010302 |
Gender | Women |
MFR Part No. | KK360 |
Product Type | Shirt |
Size | 22 |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |