£19.49
Ex VAT
£23.39
Inc VAT
7 Variations Available
Product Details
Product Specification
For the best in professional work wear, the Oxford Ladies Long-Sleeved Blouse is a must-have. The tailored fit and back yoke make this blouse very flattering, while the adjustable cuffs make this a flexible garment in any workplace.
Features and Benefits
• Fused collar for a professional style
• Adjustable cuffs and spare button
• Tailored with a back yoke for a flattering fit
Attribute | Value |
---|---|
Brand | Kustom Kit |
Colour | White |
EAN | 5036140480162 |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | KK361 |
Product Type | Shirt |
Size | 8 |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |