Kustom Kit

Kk701 Ladies Size 12 Short Sleeve White Formal Blouse

SKU:

KUS9620706C

MPN:

KK701-WTE-12

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (10)

    Product Details

    The women's short sleeve Oxford is a staple garment within the corporate collection. It's timeless design offers a smart and consistent style across the team.


    Fabric: 85/15 mercerised cotton polyester
    Weight: 125gsm
    Features: Button down, fused stand up collar, Darts to front and back, Rounded hem, Spare buttons
    Decoration Information: Embroidery, Heat Transfer, Screen Printing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kustom Kit

    Colour

    White

    EAN

    5036140480988

    ECLASS Code

    40010302

    Gender

    Women

    Material

    Cotton Polyester

    MFR Part No.

    KK701

    Product Type

    Blouse

    Size

    12

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53101600