£13.49
Ex VAT
£16.19
Inc VAT
21 Variations Available
Product Details
Product Specification
85/15 mercerised cotton polyester
Weight: 125gsm.
Features back yoke, button down collar.
Attribute | Value |
---|---|
Brand | Kustom Kit |
Colour | Light Blue |
EAN | 5036140480513 |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | KK701 |
Product Type | Shirt |
Size | 16 |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |