£13.79
Ex VAT
£16.55
Inc VAT
7 Variations Available
Product Details
Product Specification
The women's short sleeve Oxford is a staple garment within the corporate collection. It's timeless design offers a smart and consistent style across the team. Button down, fused stand up collar, Darts to front and back, Rounded hem, Spare buttons
Colours: Charcoal, Black, White
Sizes: 8 - 20 Charcoal and Black, 8 - 26 White only
Fabric: 85/15 mercerised cotton polyester. Weight: 125gsm
Attribute | Value |
---|---|
Brand | Kustom Kit |
Colour | Black |
EAN | 5036140480353 |
ECLASS Code | 40010302 |
Gender | Women |
MFR Part No. | KK701 |
Product Type | Shirt |
Size | 8 |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |