£14.49
Ex VAT
£17.39
Inc VAT
11 Variations Available
Product Details
Product Specification
KK702
85/15 mercerised cotton polyester.
Weight: 125gsm.
Features back yoke, soft fused collar, spare button, three button cuff, two curved panels front and back.
Attribute | Value |
---|---|
Brand | Kustom Kit |
Colour | Light Blue |
EAN | 5036140480834 |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | KK702 |
Product Type | Shirt |
Size | 20 |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |