Kustom Kit

KK702 WHITE FORMAL LONG SLEEVE BLOUSE SIZE 14

SKU:

KUS9620708D

MPN:

KK702-WTE-14

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (7)

    Product Details

    The women's long sleeve Oxford is a staple garment within the corporate collection. It's timeless design offers a smart and consistent style across the team. Fused stand up collar, Princess seaming to front and back, Rounded hem, Spare buttons, Three button cuff


    Colours: Silver Grey, Black, White
    Sizes: 8 - 26
    Fabric: 85/15 mercerised cotton polyester. Weight: 125gsm


    Product Specification
    Attribute
    Value

    Brand

    Kustom Kit

    Colour

    White

    EAN

    5036140481077

    ECLASS Code

    40010302

    Gender

    Women

    MFR Part No.

    KK702

    Product Type

    Blouse

    Size

    14

    Sleeve Type

    Long Sleeve

    UNSPSC Code

    53101600