£13.49
Ex VAT
£16.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Corporate white shirt made from Cotton/Polyester/Lycra. Fashion fitted with a concealed placket, soft fused collar, front and back darts, rounded hem, with comfort finish cuff seams and a spare button.
Weight: 120gm.
Attribute | Value |
---|---|
Brand | Davern |
Colour | Light Blue |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | KK735 |
Product Type | Shirt |
Size | 8 |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |